Panduit
3.9" L Miniature Cable Tie NAT PK 1000
Mfr # PLT1M-M
Zoro # G5202897
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 PLT2M-M
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 PLT2M-C
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 100 PLT1M-C
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 ABM3H-AT-L
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 SST1M-C
- PANDUIT Cable Tie, In-Line, 15.3L (389mm) Light IT9115-CUV6A
- PANDUIT 6-5/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 S6-50-M0
- PANDUIT Mltwavetie, 304ss, Std, 14.3l, PK500 MLT4S-D
- PANDUIT Cable Tie, 5.6"L, Nylon, Blue, PK100 PLT1.5I-C6
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 18 Lbs Tensile Strength CT504FL-YL-100
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black F-06-120-BK
- Panduit Cable Ties