Bostitch
Collated Siding Nail, 2-1/2 in L, 0.113 ga, Plain, Flat Head, 2700 PK
Mfr # C8R113BD
Zoro # G5203305
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 0.113 ga
- Finish Plain
- Head Type Flat
- Shank Type Ring
Explore More Products
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 21 Degrees RH-S8DR113HDG
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, 15 Degrees C12P120D
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK SB16-2.00
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 11 ga, Coated, Full Round Head, 28 Degrees S8DR-FH
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees C10P120DG
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight BT1345B
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Galvanized, 15 Degrees C7P90BDG
- BOSTITCH 2 700 Count 3.25 in. Smooth Shank 15 degrees Coil Framing Nails ST310769
- BOSTITCH Stanley-Bostitch Nail Frmg Coil Smth 120X2-1/2 C8P99D 8996159
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Hot Galvanized, Round Head, 30 Degrees GRP12ZHGH1
- SENCO Collated Flooring Nail, 1-1/2 in L, 16 ga, Bright, L-Head Head, Straight RW17BPE
- Bostitch Pneumatic Nails