Wooster Products
Stair Nosing, Black, 36in W, Extruded Alum
Mfr # 132BLA3
Zoro # G5203527
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Extruded Aluminum
- Color Black
- Thickness 1/4"
- Standards Federal Test Method Standard No. 501a. Method 6411
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum 365BLA5
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum 333BLA4
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum 500BY5
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum 311BLA4-6
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum 365BLA4
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L MB1260R
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum 141BLA4
- WOOSTER PRODUCTS Antislip Tape, Gray x 3" W x 2 ft. L, PK50 OCE0324C
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum 121BFBLA5
- JESSUP 3 IN x 60 FT 3100 SAFETY TRACK NON SLIP TAPE 18250
- INCOM MFG Tape, Engineer Grade, Rflctiv, 2"X30ft, Red RST102
- Wooster Products Anti-slip tapes, Treads & Stair Nosings