Shop Alternate Products
This Product is Discontinued
Condor
Hooded Disposable Coveralls, M, 25 , White, polypropylene, zipper (Discontinued)
Mfr # 26W781
Zoro # G5204841
This Product is Discontinued
Key Features
- Size M
- Material Polypropylene
- Fits Chest Size 25 1/2 in
- Closure Type Zipper
- Level of Protection Dry Particulate