Shop Alternate Products
This Product is Discontinued
Black Stallion
Flame Resistant Crewneck Shirt, Orange, Cotton, 2XL (Discontinued)
Mfr # FTL6-ORA
Zoro # G5205645
This Product is Discontinued
Key Features
- Size 2XL
- Color Orange
- Fabric Weight 6 oz
- Fits Chest Size 53" to 55"
- ATPV Rating 10.0 cal/cm2