Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Silver (Discontinued)
Mfr # 32V409
Zoro # G5205934
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Starter
- Width 36"
- Depth 18"
- Height 74"
- Material Steel