Zoro Select
One Hole Lug Compress Conct, 400 kcmil
Mfr # 24D010
Zoro # G5206616
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Straight Barrel
- Width 1.39"
- Material Copper
- Length 4.07"
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG 24C435
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG 24C346
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG 24C393
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil 24C988
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG 24D019
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil 24D009
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG 29YK75
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG 29YK87
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil 24D020
- BURNDY Two Hole Lug Compress Conct, 400 kcmil YA32A3
- ABB INSTALLATION PRODUCTS One Hole Lug Compress Connector, 4/0 AWG 54170
- Zoro Select Lugs & Split Bolts