Cellucap
Bouffant, Popypropylene, Orng, 21In, PK1000
Mfr # BI4HSOR
Zoro # G5206765
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Explore More Products
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 BIX4HSBL
- CELLUCAP Bouffant, Popypropylene, Orng, 24In, PK1000 BIX4HSOR
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 BI4HS
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 BN2HNBL
- CELLUCAP Bouffant Cap, Green, Universal, PK100 BI4HSGRGRA
- CELLUCAP Bouffant Hair Net 28 In, PK500 BIXX4HSWT5
- CELLUCAP White PPL Bouffant Cap 21 in, PK1000 BI400P
- CELLUCAP White PPL Bouffant Cap 24 in, PK1000 BIX400P
- CELLUCAP Hairnet, Mesh Black, 24", PK1000 K224HNBK
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 MC-24-1000/W
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 MCBC-1000/B
- Cellucap Workwear and Protective Clothing