This item is Discontinued.

Condor Mechanics Gloves, 2XL, Black/Orange, Spandex 33J505

Mechanics Gloves, 2XL, Black/Orange, Spandex (Discontinued)

  • Mfr # 33J505
  • Zoro # G5208402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33J505
Zoro #
G5208402
UPC #
190735069509
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather/Silicone Dots
Application
General Maintenance
Palm Construction
Padded
Thumb Style
Wing
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Unlined
Knuckle Padding Material
Rubber
Back Material
Spandex
Stitching Material
Polyester
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather/Silicone Dots, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.