Honeywell
Repl Sensor, MICROpeL Combustible LEL
Mfr # SR-W-MP75C
Zoro # G5209242
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustibles (LEL)
- Sensor Range 0 to 100% LEL, 0 to 5.0% V/V
- Resolution 0.1% LEL
- Temp. Range -40 Degrees to 55 Degrees C
- For Use With GasAlert Quattro, GasAlert MicroClip XT, GasAlert Max XT II
Explore More Products
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, SR-X2V
- HONEYWELL Replacement Sensor, NO, 0 to 250 ppm C03-0974-000
- HONEYWELL PID Sensor C03-0912-000
- HONEYWELL Sulfur Dioxide Sensor C03-0973-100
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm C03-0911-000
- HONEYWELL Oxygen Sensor C03-0942-000
- HONEYWELL Replacement Sensor, Hydrogen Sulfide SR-H-MC
- HONEYWELL Replacement Sensor LR C03-0801-000
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm 008-1117-000
- HONEYWELL Replacement Sensor, CO, H2S D4-RHM04
- INFICON Replacement Sensor, D-TEK Select 712-701-G1
- Honeywell Gas Detection