Shop Alternate Products
This Product is Discontinued
General Tools
iBorescope, 72 In Shaft (Discontinued)
Mfr # DCIS1
Zoro # G5210694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Observation Depth 0.5 to 12"
- Monitor Size No Display
- Camera Size 9.8mm
- Shaft Dia. 0.39"
- Wireless Display Yes