Lift-All
Tow Strap, L 20 ft., WLL 5300 lb.
Mfr # TS1802DX20
Zoro # G5212733
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 20 ft
- Length 20 ft
- Overall Length 20 ft
- Breaking Strength 16,000 lb
Explore More Products
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. TS2802DX20
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow RS1808NGX30
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb TS2802TX30
- LIFT-ALL Strap, Vehicle Recovery, Rated 5300Lb TS1802TX20
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker 12IEEX2
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. TS2802DX30
- LIFT-ALL Chain, L 20 ft., WLL 4700 lb. 16005
- LIFT-ALL Lift-All Galvanized Steel Cable 38200719R
- LIFT-ALL Recovery Strap, 6Inx26Ft, Yellow RS1806NGX26
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) PK0130
- BUBBA ROPE 1-1/4IN X 30FT BIG BUBBA ROPE 52300LB BREAKING STRENGTH W/STANDARD ORA 176720ORG
- Lift-All Towing Chains & Cables