Power First
14.5" L Cable Tie BL PK 100
Mfr # 36J234
Zoro # G5213616
$8.96
6% off
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Blue
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Explore More Products
- POWER FIRST Standard Cable Tie, 7 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack 36J150
- POWER FIRST 14.5" L Cable Tie RD PK 100 36J231
- POWER FIRST 11.8" L Cable Tie BL PK 100 36J229
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 36J134
- POWER FIRST 7.9" L Cable Tie GN PK 100 36J218
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack 36J165
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Tie Down Cable 5'L Reinforced With End Loops for Outdoor Fixtures 603124
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case CT1480
- PARTNERS BRAND Releasable Cable Ties, 50#, 5 1/2", Natural, 1000 /Case CTR55A
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 502123-050
- X1 TOOLS 7-1/2" Assorted Colors Reusable Silicone Ties, FDA Food Grade, 36PK X1E-CON-CAB-SIL-9080x36
- Power First Cable Ties