Fuji Electric
Variable Frequency Drive, 800 HP, 380-480V
Mfr # FRN800F1S-4U
Zoro # G5214426
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$38,461.99
Key Features
- Display Type LCD Monitor and Green Run Indicator
- Dynamic Braking Brake Unit and Resistor Separate Items
- Input Frequency 120 Hz
- Width 34.65 in
- Input Voltage 480V AC
Explore More Products
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 FRN0024C2S-4U
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 FRN0030E2S-2GB
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 FRN0018C2S-4U
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive FRNF50E1S-2U
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 FRN0013C2S-4U
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 FRN0060C2S-2U
- FUJI ELECTRIC Drive, Max HP 2, Enclosure NEMA 1 FRN0008E2S-7GB
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 FRN0040E2S-2GB
- FUJI ELECTRIC Variable Frequency Drive, 60 HP, 380-480V FRN060G1S-4U
- SIEMENS Variable Frequency Drive, 2 hp, 230V RT002X-23N
- SIEMENS Ac Drive 6SE64402UD155AA1 6SE6440-2UD15-5AA1
- Fuji Electric AC Drives