Fuji Electric
Variable Frequency Drive, 300 HP, 380-480V
Mfr # FRN300F1S-4U
Zoro # G5214581
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,654.99
Key Features
- Control Type Keypad and Terminal
- Starting Torque 200%
- Control Method V/F Control
- Torque @ 1 Hz 200 %
- Protection Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Explore More Products
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 FRN0013C2S-4U
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 FRN0060C2S-2U
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive FRNF50E1S-2U
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 FRN0047C2S-2U
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 FRN0024C2S-4U
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 FRN0018C2S-4U
- FUJI ELECTRIC Variable Frequency Drive, 900 HP, 380-480V FRN900F1S-4U
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 FRN0006E2S-4GB
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 FRN0025C2S-2U
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1-1/2 HP, 3A ATV320U11N4B
- REO ELEKTRONIK 110/240V-Ac 30-140Hz 0-102/205V-Ac Ac Vfd Drive REOVIB MFS 168
- Fuji Electric AC Drives