Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 10W, T2 Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # FLE10HT2/6H/D/CD
Zoro # G5218044
This Product is Discontinued
Key Features
- Bulb Shape T2
- Bulb Base Type Medium Screw (E26)
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 40W INC
- Watts 10.0