Tingley
2X Class 3 Hi-Vis Bomber Jacket, Orange
Mfr # J26119
Zoro # G5222183
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Type R Class 3
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Waterproof Yes
- Number of Pockets 7+
Explore More Products
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Yellow J26112
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Orange J26119
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Yellow J26112
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black J26172-3X
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, 2XL J56129
- TINGLEY XL Insulated Hi-vis Bomber Jacket, Lime/Black J26172-XL
- TINGLEY Bomber 1.5„¢ Jacket, Size Men's Large, Polyester Quilted Liner, Attached Hood, Black J26113.LG
- TINGLEY Bomber II„¢ Jacket, Size Tall Men's XT, Type R Class 3, Fluorescent Yellow, Green, Black J26112.XT
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 3XL J53129
- VIKING Open Road Hi-Vis 150D Jkt Green 6323JG-XL
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Yellow J26112
- Tingley High Visibility Clothing