Master Magnetics
Mag. Sheet, 6 In L, 4 In W, PK12
Mfr # 08056
Zoro # G5223285
$54.76
23% off
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 5 lb
- Length 6 in
- Width 4 in
- Thickness 0.02 in
Explore More Products
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 07027
- MASTER MAGNETICS Mag. Sheet, 3 In L, 2 In W, PK12 07010
- MASTER MAGNETICS MAGNETIC TAPE 0.75""X26' 07076
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X30"" 07011
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 08504
- MASTER MAGNETICS Business Card Magnet, 3-1/2" L, 2" W, PK10 8010
- MASTER MAGNETICS FLEXIBLE MAGNET 1 in. SQUARE 08057
- MASTER MAGNETICS Mag. Strip, 11 In L, 8 In W, PK50 07087
- MASTER MAGNETICS Flex Magnetic Shapes30Pc 07257
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case LH136
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W 2VAH8
- Master Magnetics Flexible Magnets