Eaton
Pilot Light, 120VAC, Clear
Mfr # 10250T201NC5N
Zoro # G5225157
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Clear
- Lamp Type incandescent
- Shape Round
- Terminal Connection Pressure Plate
Explore More Products
- EATON Pilot Light Complete Unit, LED, Green HT8HFGF7
- EATON Pilot Light Complete Unit, LED, Green HT8HBGL1
- EATON Raised Indicator Light, Blue, 24VAC/DC C22-L-B-24
- EATON Pilot Light Complete Unit, LED, Amber HT8HFAF7
- EATON Pilot Light Complete Unit, LED, Red HT8HFRF7
- EATON Pilot Light, Press, 120VAC, Green 10250T221LGP06
- EATON Pilot Light, 12V, Red E34FB197LRP12
- EATON Pilot Light Complete Unit, LED, Clear HT8GTCF3
- EATON Pilot Light, 24V, Green E34FB197LGP24
- EATON Ind Lght Amb 85-264vac M22-WRS3
- ZORO SELECT Protrude Indicator Light, Red, 24VDC 24M054
- Eaton Push Buttons & Indicators