Frost King
3/4"W x 10'L Sponge Rubber Foam Tape
Mfr # R734H
Zoro # G5228185
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color Black
- Insert Size 3/4" x 7/16"
- Material Sponge Rubber
- Insert Color Black
Explore More Products
- FROST KING Weatherstrip Epdm Adh 17Ft Wht V25W
- FROST KING Weatherseal, 17 ft., Gray, Felt S214/17H
- FROST KING Weatherstrip, Plastic, 6'L x 36"W P714A
- FROST KING Sponge Rubber Foam Tape, 1/2In.x10 ft. R930H
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: White R534WA
- FROST KING Weatherstrip, Adjustable Insert, Rubber V25WA
- FROST KING ELITE LT DOOR REP SEAL BRN 93 ES193B25
- FROST KING Cover Ac Outside Rect 36X34X48 CC36XH
- FROST KING WEATHERSEAL GARGE 120"" RV9
- PRIME-LINE Prime Line Products 251145 36 x 0.375 in. Clear Glass Door Bottom Seal 251145
- THERMWELL PRODUCTS Sponge Rubber Weather-Strip Tape- Black 193995
- Frost King Door Bottoms, Thresholds & Seals