Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 15W, R30 Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # FLE15/2DMR30/BX
Zoro # G5229262
This Product is Discontinued
Key Features
- Bulb Shape R30
- Bulb Base Type Medium Screw (E26)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 60W INC
- Watts 15.0