Shop Alternate Products
This Product is Discontinued
General Tools
Pin Type Moisture Meter, 7 to 35Pct WME (Discontinued)
Mfr # MM1E
Zoro # G5229366
This Product is Discontinued
Key Features
- Moisture Content 7% to 35% WME
- Moisture Content Accuracy +/-1%
- Display LED Bar Graph
- Number of Species of Wood 200
- Special Features Separate High and Low Scales, Replaceable Pins, Protective Cap Doubles As Calibration Checker, Full and Low Battery Indications