Zoro Select
Never Flat Wheel, 10-1/4 in., 350 lb.
Mfr # 22NY38
Zoro # G5232245
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Fits Axle Dia. 5/8"
- Wheel Width 4 1/4 in
- Caster Wheel/Tread Material Urethane
- Load Rating 350 lb
Explore More Products
- ZORO SELECT Never Flat Wheel, 10-1/2 In, 350 lb 22NY39
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. 22NY37
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray 30031
- MARASTAR Silver Polyurethane Flat Free Wheel (2-Pack) 30210
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White 30226
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White 00003
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth 00091
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White 00047
- DAYTON Wheel, For 488V79 493X51
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White 00001
- MARATHON INDUSTRIES Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread 00210
- Zoro Select Caster Wheels