Eaton
Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L
Mfr # E50KL226
Zoro # G5232534
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Bendable steel
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Material Metal
- Arm Length 12 in
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L E50KL200
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC DS100GK
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L E50KL581
- EATON Limit Switch Arm, Rod Operator, 5.5 In W E50KL142
- EATON Red Led Flat Rear Cage Clamp, 12-30vac/d M22-CLED-W
- EATON Neutral Block, 100A DH100NK
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A DG030NB
- EATON Five Pin Male Receptacle M12A5
- EATON Red/green/yellow Led Flat Rear Cage Clam M22-FLED-B
- SQUARE D Hdss Equip Grnd Assy 240V+600V 1200A PKOGTA8
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn XB5S1B2M12
- Eaton Switch Accessories