Eaton
Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L
Mfr # E50KL201
Zoro # G5232561
$47.25
8% off
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nylatron
- For Use With E50AR16P, Mfr. No. E50AR1
- Roller Position Front
- Arm Material Nylatron
Explore More Products
- EATON Neutral Block, 200A DG200NK
- EATON Flat Rear, Cage Clamp, Led, White, 12-30 M22-FLED-R
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L E50KL598
- EATON Cage/Clamp Connector Tool LS-XTW
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L E50KL201SPL
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L E50KL25
- EATON Cutler-Hammer Conduit Sealing Nut, 1/2 in. E50KH6
- EATON 30A Ind Safe Switch DG221NGB
- EATON Four Pin Male Receptacle M12A
- LINEMASTER Piggy Back Cord 14/3 8 Ft SF-522-Q17
- FESTO Mounting Kit SMBR-12 SMBR-12
- Eaton Switches