Eaton
Limit Switch Arm, Roller, 4.24 In Arm L
Mfr # E50KL543
Zoro # G5232762
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Depth 0.5 in
- Roller Position Front
- Arm Material Nylatron
- Roller Width 1.0 in
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L E50KL377
- EATON LED, Multi-Color M22-FLED-RGB
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L E50KL202
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L E50KL24
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L E50KL25
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L E50KL533
- EATON Limit Switch Adapter Plate E50KH2
- EATON Four Pin Male Receptacle M12A
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L E50KL35
- OMRON Adjustable Straight Actuating Key D4BS-K3
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L CLSZC3
- Eaton Switches