- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA
Macromatic
Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA
Mfr # TR-50528-10
Zoro # G5234372
$43.75
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Customers Also Purchased
- Brand Macromatic
-
MFR #
TR-50528-10
-
Zoro #
G5234372
- UPC # 801262045699
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Depth | 2.9 in |
Body Width | 2.3 in |
Flat Pin Width | Not Applicable |
Body Height | 1.7 in |
Overall Depth | 3.5 in |
Details
Item - Relay | Single Function Timing Relay |
Function - Timing Relay | Interval On |
Coil Volts | 24V AC/DC |
AC Contact Rating - Relay | 10A @ 240V |
DC Contact Rating - Relay | 10A @ 30V |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 8 |
Mounting - Relay | Plug In |
Adjustment Method - Timer | Potentiometer |
Min. Time Setting - Timer | 1.8 sec |
Contact Form - Relay | DPDT |
Power Consumption - Relay | 2 VA |
Max. Time Setting - Timer | 3 min |
Hz - Electrical | 50 Hz, 60 Hz |
Socket | 1EGP3, 1EGP5, 5X852 |
Max. Time Setting | 3 min. |
Contact Material | Silver Nickel |
Min. Time Setting | 1.80 sec. |
Hz | 50/60 |
Contact Form | DPDT |
Electrical Connection | Socket |
Function | Interval On |
Coil Rating | 2VA |
Pins | 8 |
Standards | CE Certified, CSA Certified, UL Listed, UL Socket |
Status Indicator | None |
Item | Single Function Time Delay Relay |
Mounting | plug In |
Socket Code | A |
Base Type | Octal |
Operating Functions | 4 |
Contact Amp Rating (Resistive) | 10A |
Adjustment Method | Potentiometer |
Output | 10A DPDT |
Input Voltage | 24V AC/DC |
Timing Relay Functionality | Interval Delay |
Time Range | 1.8 sec - 5 min |
Contact Rating (DC) | 10 A @ 30V |
Relay Mounting Style | Socket |
Environmental Protection | Enclosed |
Number of Pins | 8 |
Current Rating | 10 A |
Delay Function | Interval On |
Minimum Time Setting | 1.8 sec |
Sealing | Enclosed |
IP Rating | IP20 |
Reset Method | Time-Limit Reset |
Frequency | 50/60 Hz |
Number of Delay Functions | 1 |
Socket Code Configurator | Socket / Octal / 8 |
Electrical Connection Type | Pin |
Mechanical Operating Durability | 10,000,000 |
Maximum Time Setting | 5 min |
Maximum Operating Temperature | 149 Degrees F |
Delay Function Type | Interval |
Minimum Operating Temperature | -18 Degrees F |
Base Shape | Octal |
Contact Rating (AC) | 10 A @ 240V |
Coil Voltage | 24V AC/DC |
Adjustment Interface | Analog |
Mounting Style | Plug-In |
Maximum Time Setting Range | 1 - 59 min |
Electrical Operating Durability | 100,000 |
Power Consumption | 2 VA |
Operating Time Accuracy | +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable)) |
Load (Burden) | 2 VA |
Repeat Accuracy (Constant Voltage & Temperature) | +1% or 50ms, whichever is greater |
Maximum Setting (Adjustable) | +5%, -0%; |
Fixed | +2% or 100ms, whichever is greater |
Control Voltage | 24V AC/DC |
Life | Mechanical: 2,000,000 operations; Full Load: 100,000 operations |
Timing Range | 1.8 - 180 seconds |
Enclosure Style | Plug-in case utilizing industry-standard 8 or 11 pin octal sockets |
Temperature | -28°to 65°C (-18°to 149°F) |
Reset Time | 0.1 Seconds |
Mount | Plug-in |
Minimum Setting (Adjustable) | +0%, -50%. |
Configuration / Contact Rating | DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300 |
Output Contacts | 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300 |
Timing Adjustment | Analog |
Voltage Tolerance | AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal. |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Explore More Products
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. TR-51628-12
- MACROMATIC Encapsulated Timer Relay, 10A, Relay THR-3856U
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin TAA1U-G
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. TR-55126-05
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. TR-55121-08
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT TE-8816U
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. TR-51621-12
- MACROMATIC 48V-AC 48V-DC TIME DELAY RELAY TR-51824-F2S
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. TR-55126-10
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50522-05
- SCHNEIDER ELECTRIC VIGIREX, MANUAL TIME DELAY, GFR, RH99M 56372TD
- Macromatic Time Delay Relays