- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec.
Macromatic
Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec.
Mfr # TR-51628-12
Zoro # G5234485
$46.49
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Customers Also Purchased
- Brand Macromatic
-
MFR #
TR-51628-12
-
Zoro #
G5234485
- UPC # 801262049383
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Width | 2.3 in |
Overall Depth | 3.5 in |
Flat Pin Width | Not Applicable |
Body Height | 1.7 in |
Body Depth | 2.9 in |
Details
Item - Relay | Single Function Timing Relay |
Function - Timing Relay | Off Delay |
Coil Volts | 24V AC/DC |
AC Contact Rating - Relay | 10A @ 240V |
DC Contact Rating - Relay | 10A @ 30V |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 11 |
Mounting - Relay | Plug In |
Adjustment Method - Timer | Potentiometer |
Min. Time Setting - Timer | 3 sec |
Contact Form - Relay | DPDT |
Max. Time Setting - Timer | 5 min |
Power Consumption - Relay | 2 VA |
Mounting | plug In |
Electrical Connection | Socket |
Standards | CE Certified, CSA Certified, UL Listed, UL Socket |
Max. Time Setting | 5 Min. |
Adjustment Method | Potentiometer |
Pins | 11 |
Base Type | Octal |
Socket | 1EGP2, 1EGP4, 6X156 |
Hz | 50/60 |
Coil Rating | 2VA |
Contact Material | Silver Nickel |
Socket Code | A |
Min. Time Setting | 3.00 sec. |
Function | Off Delay |
Hz - Electrical | 50 Hz, 60 Hz |
Contact Form | DPDT |
Operating Functions | 2 |
Item | Single Function Time Delay Relay |
Contact Amp Rating (Resistive) | 10A |
Status Indicator | None |
Output | 10A DPDT |
Input Voltage | 240V AC |
Timing Relay Functionality | Off Delay |
Time Range | 3 sec - 5 min |
Maximum Time Setting | 5 min |
Delay Function Type | Off Delay |
Minimum Time Setting | 3 sec |
Coil Voltage | 24V AC/DC |
Electrical Connection Type | Pin |
Contact Rating (AC) | 10 A @ 240V |
Reset Method | Time-Limit Reset |
Maximum Operating Temperature | 122 Degrees F |
Current Rating | 10 A |
Maximum Time Setting Range | 1 - 59 min |
Mounting Style | Plug-In |
Frequency | 50/60 Hz |
Base Shape | Octal |
Environmental Protection | Enclosed |
Operating Time Accuracy | +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable)) |
Power Consumption | 2 VA |
Number of Pins | 11 |
Sealing | Enclosed |
Socket Code Configurator | Socket / Octal / 8 |
Adjustment Interface | Analog |
IP Rating | IP20 |
Number of Delay Functions | 1 |
Electrical Operating Durability | 100,000 |
Mechanical Operating Durability | 10,000,000 |
Relay Mounting Style | Socket |
Delay Function | Off Delay |
Contact Rating (DC) | 10 A @ 30V |
Minimum Operating Temperature | -18 Degrees F |
Enclosure Style | Plug-in case utilizing industry-standard 8 or 11 pin octal sockets |
Load (Burden) | 2 VA |
Reset Time | 0.1 Seconds |
Timing Adjustment | Analog |
Control Voltage | 24V AC/DC |
Repeat Accuracy (Constant Voltage & Temperature) | +1% or 50ms, whichever is greater |
Minimum Setting (Adjustable) | +0%, -50%. |
Output Contacts | 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300 |
Mount | Plug-in |
Fixed | +2% or 100ms, whichever is greater |
Temperature | -28°to 65°C (-18°to 149°F) |
Configuration / Contact Rating | DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300 |
Maximum Setting (Adjustable) | +5%, -0%; |
Voltage Tolerance | AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal. |
Life | Mechanical: 2,000,000 operations; Full Load: 100,000 operations |
Timing Range | 3 - 300 seconds |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. TR-50526-12
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50222-05
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. TR-50528-12
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-51622-10
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT TR-55122-08
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT TR-60628
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. TR-55126-10
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. TR-55121-12
- MACROMATIC 48V-AC 48V-DC TIME DELAY RELAY TR-51824-F2S
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface THR-3816U
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. TR-50221-05
- Macromatic Time Delay Relays