Msa Safety

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Egg Blue


$9.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Protection Style Front Brim
  • Head Protection Material Polyethylene
  • Fits Hat Size 6-1/2" to 8"
  • Series V-Gard
  • Suspension Adjustment Type Pinlock
See all product information