Mkt Fastening

SZ-S Wedge Anchor, 24 mm Dia., 182 mm L, Steel Zinc Plated, 2 PK


$31.19
/pk 2, $15.60/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible Material Concrete
  • Sub-Brand SZ-S
  • Material Steel
  • Finish Zinc Plated
  • Seismic Approved Yes
See all product information