Ironcat
Lthr Palm Gloves, Cowhide, Blu/Gray, M, PK12
Mfr # IC9/M
Zoro # G5235036
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Gray
- Thumb Style Wing
- Leather Grade Premium
- Cuff Style Rubberized Safety
Explore More Products
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 IC8
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 IC8DP
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 IC8
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 IC8DP
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 IC9
- IRONCAT Leather Gloves, M, Gunn Cut, PR, PK12 IC8
- IRONCAT Leather Gloves, S, Gunn Cut, PR, PK12 IC8
- WELLS LAMONT Hydrahyde Work Glov Xl 3207XL
- MCR SAFETY Grain Goatskin Leather Palm, PK12 1940L
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 500Y/L
- WELLS LAMONT Pigskin, Keystone Thumb, Economy XXL Y0321XXL
- Ironcat Gloves & Hand Protection