Shop Alternate Products
This Product is Discontinued
Fenix Lighting
FENIX LIGHTING 230/4 Lumens, LED Brown Headlamp (Discontinued)
Mfr # HL30
Zoro # G5236725
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 230/4
- Flashlight Battery Size AA
- Flashlight Grouping Type Headlamp
Customers Also Purchased
- Brand Fenix Lighting
-
MFR #
HL30
-
Zoro #
G5236725
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.90" |
Length | 2.88" |
Battery Size | AA |
Details
Lamp Type | LED |
Rechargeable | No |
Lumens | 230/4 |
Flashlight Grouping Type | Headlamp |
Flashlight Grade | Industrial |
Body Color | Brown |
Lumens Range | 100 to 249 |
Number of Batteries | 2 |
Run Time on High Setting | 2 hr |
Safety Rated | Not Safety Rated |
Flashlight Body Material | Aluminum |
Weight with Batteries | 7.00 oz. |
Peak Beam Intensity | 665cd |
Special Light Output Mode | Red Light, SOS |
Drop Rating | 1.0m |
Flashlight Beam Type | Fixed, Flood |
Lens Material | Glass |
Flashlight Battery Type | Alkaline |
Switch Type | Push Button |
Water Penetration Rating | IPX6 |
Includes | Headlamp Strap, Spare O-Ring |
Lamp Life | 50,000 hr. |
Maximum Lumens Output | 230 |
Mounting Type | Strap |
Lighting Technology | LED |
Light Output Modes | High / Medium / Low |
Battery Burn Time | 2/160 hr. |
Beam Distance | 51m |
Standards | ANSI/NEMA FL1 |
Batteries Included | Yes |
Item | Headlamp |
Focus | Fixed |
Body Material | Aluminum |
Description
Headlamp, Battery Size AA, Number of Batteries 2, Body Color Brown, Body Material Aluminum, Weight with Batteries 7.00 oz, Rechargeable No, Drop Rating 1.0m