Shop Alternate Products

Duracell

Duracell Quantum AA Alkaline Battery, 8 PK, 1.5V DC (Discontinued)




Key Features

  • Standard Battery Size AA
  • Voltage 1.5V
  • Battery Type Alkaline
  • Diameter 0.6 in
  • Capacity - Batteries 3,600 mAh
See all product information