Shop Alternate Products
This Product is Discontinued
Porter-Cable
4 Gallon Stack Tank Air Compressor (Discontinued)
Mfr # PCFP02040
Zoro # G5237233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 4 gal.
- Voltage 115VAC
- Max. Pressure 135 psi
- HP 1.1
- Tank Type Twin Stack