Continental Contitech
3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD
Mfr # PLR07525-25-31
Zoro # G5239879
$60.10
5% off
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material PVC
- Coupled Assembly / Bulk Coupled Assembly
- Pneumatic Hose Max. Pressure 250 psi
- Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL PLB07525-100-41
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB03830-25-13
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD PLR05030-75-41
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL PLY02530-15-11
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL PLB07525-10-31
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD PLR05030-25-31
- CONTINENTAL CONTITECH 1/4" Air Hose 200 psi Black 20025553
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB05030-15-41
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD PLR05030-05-51
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 300 psi Red JKR07530-50-77-G
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB03830-15-53
- Continental Contitech Multi-purpose Air Hoses