Eaton
24VAC Non-Reversing Definite Purpose Contactor 1P 30A
Mfr # C25CNB130T
Zoro # G5241643
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive 40 A
- Action Non-Reversing
- Number of Poles 1
- Reversing No
Explore More Products
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 30A C25CNB130A
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A C25CNB130B
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A C25END430A
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A C25END430T
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A C25CNB140B
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A C25CNB125T
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A C25CNB125B
- EATON 24VAC Non-Reversing Definite Purpose Contactor 3P 60A C25FGF360T
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 60A C25FGF360A
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 30A 6GNY4
- TYCO 12-24V-Dc 12-900V-Dc 500A Amp Dc Contactor EV200AAANA
- Eaton Contactors & Contacts