Zoro Select
General Purpose Dolly, 36x24, Vinyl
Mfr # 48J076
Zoro # G5244346
$110.14
4% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1200 lb
- Platform Length 36 in
- Deck LxWxH 35 7/8 in x 24 in x 7 1/2 in
- Caster Wheel Width 1 1/2 in
Explore More Products
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue 35YM03
- ZORO SELECT General Purpose Dolly, 1600 lb. 2TUL5
- ZORO SELECT Genrl Purps Dolly, 900lb, 24x16 In. 9EYT6
- ZORO SELECT General Purpose Dolly, 2000 lb. 2TUN2
- ZORO SELECT Dolly, Machine, 500 Lb HTC-2000
- ZORO SELECT General Purpose Dolly, 550 lb. 14G827
- ZORO SELECT General Purpose Dolly, 2000 lb. 2TUL7
- ZORO SELECT General Purpose Dolly, 500 lb. 24WF52
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 48J096
- GROVES 18 L Window Dolly WD-18
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 FWD-1824-3R
- Zoro Select Dollies