Honeywell Uvex
Faceshield Visor, Hardcoat/Anti-Fog
Mfr # S9555
Zoro # G5249492
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
Explore More Products
- HONEYWELL UVEX LENS WRAPAROUND CLEAR ANTI FOG S8510
- HONEYWELL UVEX Faceshield Repl Visor, Clr, 9-1/2x14-1/4in S8555
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 S9565
- HONEYWELL UVEX Faceshield Repl Visor, 5IR, 9-1/2x14-1/4in S8565
- HONEYWELL UVEX Faceshield Visor, Bionic, Clear, Uncoated, Polycarbonate, 9 1/2 in Visor Height S8550
- HONEYWELL UVEX Clear, Antifog/Hardcoat Polycarbonate Vis UVXS8555
- HONEYWELL UVEX Uncoated Faceshield Visor, 9-1/2 In H X 14-1/4 In W, Polycarbonate, Clear S8550
- HONEYWELL UVEX Bionic Face Shield With Hard Hat Adapter, Clear Polycarbonate Glass Visor S8515
- HONEYWELL UVEX Lightweight Uncoated Faceshield Visor, 9-1/2 In H X 14-1/4 In W, Polycarbonate, Shade 5 S8565
- 3M Face Shield Replacements, 90030-8000, PK5 90030-80000
- SELLSTROM Faceshield Assy, Max Light, Anti-Fog S38540
- Honeywell Uvex Faceshields and Visors