Zoro Select
Red HDPE Cutting Board 96" L x 48" W x 0.500" Thick
Mfr # 22JM86
Zoro # G5250691
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$297.99
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 48"
- Plastic Length 96"
Explore More Products
- ZORO SELECT Polycarbonate Plastic Sheet 60" L x 48" W x 1/8" Thick BULK-PS-PC-381
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/2" Thick BULK-PS-CAC-8
- ZORO SELECT Polycarbonate Plastic Sheet 32" L x 16" W x 3/8" Thick BULK-PS-PC-336
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.015" Thick G15-15F-12X5
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick PS-UHMW-RCY-13
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.063" Thick 1UTL5
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 24" L x 12" W x BULK-PS-AC-1446
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2" W x 1-1/4" Thick BULK-PS-ACB-1990
- ZORO SELECT White UHMW Roll Stock 48" L x 18" W x 0.031" Thick 461XXXI-A-1804
- PARTNERS BRAND Clear Poly Sheeting, 12 x 100 ft., 6 Mil, Clear 100 ft. L x 12 ft. W x CF612C
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 24" W x 1/8" Thick BULK-PS-PVC-47
- Zoro Select Plastic Sheets