Velvac
Support Spring, 28 In., PK5
Mfr # 038005-1
Zoro # G5255546
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated
- For Use With Air Brake Lines
- Standards ASTM #A227
- Color Gold
- Length 28 in
Explore More Products
- SMITH-BLAIR Support Clamp, Hose Separator, 1/2 In HAB-HANGER-8
- GATES Hose I.D. Reducer, 26391 26391
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 56365
- MOTORMITE Heater Hose Tee Connector, 47993 47993
- MOTORMITE Heater Hose Connectors-3/4 In X 3/4 In C Hvac Heater Hos, 56430 56430
- TRAMEC SLOAN Glad Hand Seal, Umbrella, Blk, PK10 GH-SEAL-2
- SUR&R Compression Block Off, 8mm Outside dia. AC8MCB
- TRAMEC SLOAN Connector Fitting, ABS, 7/8 In OD 2ZJJ2
- SUR&R Line Adapter, 5/16" Pipe Size, PK2 TR405
- RHINO Rhino Spiral Guard HD Blue 3.8-4.9 Hose OD Range Opening RSG-4.00HD-R
- SUR&R Line Splicer, For #10 Size Hose, Aluminum AC371010
- Velvac Rubber Hose Accessories