Condor
Pre-Moistened Lens Cleaning Towelettes, Anti-Fog, Anti-Static, Individually Wrapped, 100 Per Pack
Mfr # 44X059
Zoro # G5257156
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 100
- Includes Foil Packed Pre-Moistened Heavy Duty Tissue
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Non-Silicone
- Wipe Size 5 in (W) x 7 in (L)
Explore More Products
- CONDOR Disp Lens Clng Stn, Lg, Antfg, Antstc 44X057
- CONDOR Disp Lens Clng Stn, Sm, Antfg, Antstc 44X058
- CREWS Crews LCT Lens Cleaning Towelettes LCT
- VISIONAID VisionAid Metal Lens Cleaning Stations 1LC1776DU
- NANO MAGIC Anti Fog Safety 1oz Kit, 1ct 901001SAF
- HONEYWELL UVEX Dropper Bottle, Non-Silicone, PK6 S481
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Bucket, PK200 0350-20
- KLEENGUARD PreMoist Len Cleaning Towelettes 1000/Cs 14551
- PIP Lens Cleaning Station, Disposable 252-LCS08
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 8576
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct 6886024NML
- Condor Eye Protection