Mersen
Pwr Dist Block, 760A, 1P, 12P Secndary, 600V
Mfr # MPDB69111
Zoro # G5258513
Sold in multiples of 18 for $1,870.20
Free Shipping & Returns
$1,870.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 12
Explore More Products
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in MPDB63132
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V MPDB67002
- MERSEN Pwr Dist Block, 310A, 1P, 1000V, 2P Primary FSPDB3A
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC MPDB63151
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V MPDB69083
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC MPDB67563
- MERSEN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V MPDB67662
- MERSEN Pwr Dist Block, 380A, 1P, 4AWG-500 MCM, 600V MPDB67491
- MERSEN Pwr Dist Block, 350A, 2P, 4AWG-500 MCM, 600V MPDB69082
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC MPDB67562
- SQUARE D Linergy power distribution block, termin 9080LB31
- Mersen Power Distribution Blocks