Ansell
Hyflex Electrical Gloves, Class 0, Black, Sz 7, PR
Mfr # CLASS 0 B 11
Zoro # G5259037
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 1000V AC
- Max. Use Voltage (DC) 1500V DC
- Length 11 in
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 9, PR CLASS 0 B 11
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 8, PR CLASS 0 B 11
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz11, PR CLASS 0 Y 11
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 8, PR CLASS 00 Y 14
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR 96-002
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR CLASS 00 B 11
- ANSELL Electrical Insulating Gloves, 8 Size, PR RIG0011BUL080
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz12, PR CLASS 2 Y 14
- ANSELL Electrical Gloves, Class 2, Yellow, Sz 8, PR CLASS 2 Y 16
- MAGID Powermaster® 60611Ps 12" High Voltage Leather Protector Gloves, 8 60611PS-8
- SALISBURY Rubber Insulating Glove Class 00, 14", PR E0014B/10H
- Ansell Insulating Gloves