Ansell
Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR
Mfr # CLASS 2 Y 14
Zoro # G5259694
Free Shipping & Returns
$167.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 17,000V AC
- Max. Use Voltage (DC) 25,500V DC
- Length 14"
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR CLASS 2 B 14
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 8, PR CLASS 2 Y 14
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR CLASS 2 B 14
- ANSELL Electrical Gloves, Leather, Black, 10 RIG011B-KIT
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR CLASS 0 Y 14
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 10, PR CLASS 0 B 11
- ANSELL Electrical Insulating Gloves, 10, PR RIG216YBSC
- ANSELL Electrical Insulating Gloves, 11, PR RIG014YBSC
- ANSELL Electrical Gloves, Size 11, 16" L, PR CLASS 1 Y 16
- SALISBURY Elec. Glove Protector, 10, Cream, PR ILP10/10
- PIP Class 0 Electrical Glove, Size 9, PR 170-0-11/9
- Ansell Gloves & Hand Protection