Kensington
Duo Gel Mouse Pad Wrist Rest, Blue
Mfr # K62401AM
Zoro # G5261490
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Blue
- Standards TAA Compliant
- Height 13"
- Features Wrist Rest, Ergonomic
Explore More Products
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black 52803
- KENSINGTON Extra-Cushioned Mouse Wrist Pad, Black K57822US
- KENSINGTON Wireless Mouse for Life, Black K74532WWA
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue K57803US
- KENSINGTON Mouse Wrist Rest, Black, Standard K62816USF
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black L22801US
- KENSINGTON Kensington 55787 SmartFit Wrist Rest; Interchangeable Colored Inserts; Black Pad-Cover 55787
- KENSINGTON Mid-Size Wireless Mouse, Emerald Green K72424AMA
- KENSINGTON ErgoSoft Wrist Rest for Slim Keyboards K52800WW
- FELLOWES Wrist Rest w/Microban, Graphite 9175301
- DESKTEX Glacier Glass Mat, Desk Pad, 19" x 24 FCDE1924G
- Kensington Mouse Pads & Wrist Rests