Shop Alternate Products
This Product is Discontinued
Westward
Flap Wheel, AO, 2x1x1/4 In Shank, 40G (Discontinued)
Mfr # 22PE64
Zoro # G5263167
This Product is Discontinued
Key Features
- Diameter 2"
- Grit 40
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide