Shop Alternate Products
This Product is Discontinued
Showa
Chemical Resistant Gloves, Nitrile, XL, PR (Discontinued)
Mfr # 737-10
Zoro # G5265531
This Product is Discontinued
Key Features
- Glove Size XL
- Color Green
- Chemical Resistant Glove Material Nitrile
- Lining Unlined
- Application Chemical, Multipurpose