Showa
Disposable Gloves, Nitrile, Powder Free, Light Blue, XS, 50 PK
Mfr # 9905PFXS
Zoro # G5265565
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Color Light Blue
- Powdered/Powder Free Powder Free
Explore More Products
- SHOWA Disposable Gloves, Nitrile, Powder Free, Fluorescent Green, L, 100 PK 7705PFTL
- SHOWA Disposable Gloves, Vinyl, Powder Free, Clear, 7, 100 PK 2005PFM-07
- SHOWA Disposable Gloves, Green, 100 PK 7705PFTL
- SHOWA Disposable Gloves, Nitrile, Powder Free, Black, 90 PK 6112PFXXL
- SHOWA Disposable Gloves, Nitrile, Powder Free, Green, 100 PK 6110PF M
- SHOWA Single Use Gloves, Nitrile, Powder Free, Black, L, 50 PK 7700PFTL
- SHOWA Showa N-Dex 6005Pf 4 Mil 91/2In Disposable Nitrile Exam Gloves, Small, 100PK 6005PFS
- SHOWA Nitrile, Blue, 50 PK 9905PFS
- SHOWA Nitrile, Black, 50 PK 9700PFM
- INTEPLAST GROUP Disposable Gloves, Polyethylene, Powder Free, Clear, L, 2000 PK GL-LG2K
- APPROVED VENDOR Case of Blue Nitrile Gloves, SMALL, 10PK, Powder Free, Blue, 10 PK GPNitrileSC
- Showa Gloves & Hand Protection