Shop Alternate Products
This Product is Discontinued
Showa
Disposable Gloves, Powder Free, Blue, M, 100 PK (Discontinued)
Mfr # B6005PFM
Zoro # G5265583
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 4.00 mil
- Color Blue
- Powdered/Powder Free Powder Free