Zoro Select
Toggle Bolt, 2-3/4" L, Steel
Mfr # U63266.037.0001
Zoro # G5265915
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toggle Bolt Type Channel Toggle Anchor
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 3/4"
- Anchor Material Steel
- Anchor Length 2-3/4"
Explore More Products
- ZORO SELECT Toggle Bolt, Steel U63266.025.0001
- ZORO SELECT 8-10 PLASTIC ANCHOR WHITE 12PA
- ZORO SELECT Screw Anchor, 4-1/2" L, Carbon Steel GCPT38412
- ZORO SELECT Toggle Bolt, 3-3/4" L, Steel 3760ATY
- ZORO SELECT 99 lbs Tension Strength 3" L, Carbon Steel U30537.018.0300
- ZORO SELECT DFS T-Anchor Screw Anchor, 2-1/2" L, Carbon Steel GCPT56212
- ZORO SELECT 6 SCREW IN WALLBOARD ANCHOR NYLON 06AWBN
- ZORO SELECT 8-10 PLASTIC ANCH KIT ZINC AND BAKE 0814PACPK
- ZORO SELECT 1/4 LONG HOLLOW WALL ANCHOR LONG ZINC 1407AWHL
- X1 TOOLS 15/64" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling, 36PK X1E-CON-BOL-MOL-1050x36
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel 07619
- Zoro Select Hollow Wall Anchors